x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, W537, 215THFS9001, 10HP, 460V, 3600RPM, 3PH, 215T FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, W537, 215THFS9001, 10HP, 460V, 3600RPM, 3PH, 215T FR, TEFC

Item #: WBB869499

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,877.00

Quantity

Marathon Motors Severe Duty Motor, W537, 215THFS9001, 10HP, 460V, 3600RPM, 3PH, 215T FR, TEFC

Marathon's 3600 Rpm, line of Severe Duty Neman Premium XRI Duty IEEE-841 Hazardous Duty Motor are available in TEFC construction. Horsepower sizes available from stock range from 1 HP through 350 HP.

  • HORSEPOWER 10
  • ENCLOSURE TEFC
  • FRAME 215T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6206
  • WEIGHT 234 (106.36 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER W537
  • RPM RANGE 3001-3600
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 2:1
  • FL AMPS 11.5
  • OPPOSITE END BEARING SIZE 6206
  • DRIVE END BEARING SIZE 6307
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6307
  • ORIENTATION Horizontal
  • IP CODE 56
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 91.7
  • is_motor Yes
  • KVA-CODE H
  • 60 HERTZ kW 7.5
  • 60 HERTZ RPMS 3600
  • MODEL NUMBER 215THFS9001
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, W537, 215THFS9001, 10HP, 460V, 3600RPM, 3PH, 215T FR, TEFC

Marathon Motors Severe Duty Motor, W537, 215THFS9001, 10HP, 460V, 3600RPM, 3PH, 215T FR, TEFC

Item #: WBB869499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant