x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, W533, 213THFS9030, 7.5HP, 575V, 1800RPM, 3PH, 213T FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, W533, 213THFS9030, 7.5HP, 575V, 1800RPM, 3PH, 213T FR, TEFC

Item #: WBB868119

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,535.00

Quantity

Marathon Motors Severe Duty Motor, W533, 213THFS9030, 7.5HP, 575V, 1800RPM, 3PH, 213T FR, TEFC

Marathon's 1800 Rpm, line of 575 Volts, Severe Duty Neman Premium XRI Duty IEEE-841 Hazardous Duty Motor are available in TEFC construction. Horsepower sizes available from stock range from 1 HP through 200 HP.

  • HORSEPOWER 7 1/2
  • ENCLOSURE TEFC
  • FRAME 213T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 575
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6206
  • WEIGHT 204 (92.73 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER W533
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 2:1
  • FL AMPS 7.7
  • OPPOSITE END BEARING SIZE 6206
  • DRIVE END BEARING SIZE 6307
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6307
  • ORIENTATION Horizontal
  • IP CODE 56
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 91.7
  • is_motor Yes
  • KVA-CODE H
  • 60 HERTZ kW 5.6
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 213THFS9030
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, W533, 213THFS9030, 7.5HP, 575V, 1800RPM, 3PH, 213T FR, TEFC

Marathon Motors Severe Duty Motor, W533, 213THFS9030, 7.5HP, 575V, 1800RPM, 3PH, 213T FR, TEFC

Item #: WBB868119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant