x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, S567, 284TTTNA17101, 10HP, 575V, 900RPM, 3PH, 284T FR, TEAO

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, S567, 284TTTNA17101, 10HP, 575V, 900RPM, 3PH, 284T FR, TEAO

Item #: WBB868270

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,348.00

Quantity

Marathon Motors Severe Duty Motor, S567, 284TTTNA17101, 10HP, 575V, 900RPM, 3PH, 284T FR, TEAO

Fans found in Kilns and other high ambient environments where long life and high efficiency are desired. These TEAO motors must be mounted with in the airstream for proper cooling. Suitable for use with VFD.

  • HORSEPOWER 10
  • ENCLOSURE TEAO
  • FRAME 284T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 900
  • RPM 900
  • PHASE 3
  • VOLTAGE 575
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Class H Thermostats (Normally Closed)
  • AMBIENT TEMP C 90
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6210
  • WEIGHT 457 (207.73 kg)
  • UL N
  • CSA Y
  • DUTY Continuous AOM
  • MANUFACTURERS PART NUMBER S567
  • RPM RANGE 0-1000
  • INSULATION CLASS H
  • INVERTER SPEED RANGE Variable 20:1
  • FL AMPS 12.1
  • OPPOSITE END BEARING SIZE 6210
  • DRIVE END BEARING SIZE 6311
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6311
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE N
  • FL EFFICIENCY 88.5
  • is_motor Yes
  • KVA-CODE F
  • 60 HERTZ kW 7.46
  • 60 HERTZ RPMS 900
  • MODEL NUMBER 284TTTNA17101
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, S567, 284TTTNA17101, 10HP, 575V, 900RPM, 3PH, 284T FR, TEAO

Marathon Motors Severe Duty Motor, S567, 284TTTNA17101, 10HP, 575V, 900RPM, 3PH, 284T FR, TEAO

Item #: WBB868270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant