x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, E856, 449TTFS6564, 200HP, 575V, 1800RPM, 3PH, 447/9T FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, E856, 449TTFS6564, 200HP, 575V, 1800RPM, 3PH, 447/9T FR, TEFC

Item #: WBB869987

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $17,627.00

Quantity

Marathon Motors Severe Duty Motor, E856, 449TTFS6564, 200HP, 575V, 1800RPM, 3PH, 447/9T FR, TEFC

Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

  • HORSEPOWER 200
  • ENCLOSURE TEFC
  • FRAME 447/9T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 575
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6318
  • WEIGHT 2931 (1332.27 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER E856
  • RPM RANGE 1701-1800
  • INSULATION CLASS H
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 2:1
  • FL AMPS 180
  • OPPOSITE END BEARING SIZE 6318
  • DRIVE END BEARING SIZE NU319
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END NU319
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 96.5
  • is_motor Yes
  • KVA-CODE G
  • 60 HERTZ kW 149
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 449TTFS6564
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, E856, 449TTFS6564, 200HP, 575V, 1800RPM, 3PH, 447/9T FR, TEFC

Marathon Motors Severe Duty Motor, E856, 449TTFS6564, 200HP, 575V, 1800RPM, 3PH, 447/9T FR, TEFC

Item #: WBB869987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant