x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, E647, 445TTFN6586, 125HP, 460V, 1200RPM, 3PH, 445T FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, E647, 445TTFN6586, 125HP, 460V, 1200RPM, 3PH, 445T FR, TEFC

Item #: WBB869964

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $15,227.00

Quantity

Marathon Motors Severe Duty Motor, E647, 445TTFN6586, 125HP, 460V, 1200RPM, 3PH, 445T FR, TEFC

Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

  • HORSEPOWER 125
  • ENCLOSURE TEFC
  • FRAME 445T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1200
  • RPM 1200
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6318
  • WEIGHT 1982 (900.91 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER E647
  • RPM RANGE 1101-1200
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 2:1
  • FL AMPS 155
  • OPPOSITE END BEARING SIZE 6318
  • DRIVE END BEARING SIZE 6318
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6318
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 95
  • is_motor Yes
  • KVA-CODE G
  • 60 HERTZ kW 93.0
  • 60 HERTZ RPMS 1200
  • MODEL NUMBER 445TTFN6586
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, E647, 445TTFN6586, 125HP, 460V, 1200RPM, 3PH, 445T FR, TEFC

Marathon Motors Severe Duty Motor, E647, 445TTFN6586, 125HP, 460V, 1200RPM, 3PH, 445T FR, TEFC

Item #: WBB869964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant