x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, E638, 284TTFNA6576, 15HP, 460V, 1200RPM, 3PH, 284T FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, E638, 284TTFNA6576, 15HP, 460V, 1200RPM, 3PH, 284T FR, TEFC

Item #: WBB869853

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,185.00

Quantity

Marathon Motors Severe Duty Motor, E638, 284TTFNA6576, 15HP, 460V, 1200RPM, 3PH, 284T FR, TEFC

Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

  • HORSEPOWER 15
  • ENCLOSURE TEFC
  • FRAME 284T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1200
  • RPM 1200
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6210
  • WEIGHT 478 (217.27 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER E638
  • RPM RANGE 1101-1200
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 20:1
  • FL AMPS 20.4
  • OPPOSITE END BEARING SIZE 6210
  • DRIVE END BEARING SIZE 6311
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6311
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 91.7
  • is_motor Yes
  • KVA-CODE G
  • 60 HERTZ kW 11.2
  • 60 HERTZ RPMS 1200
  • MODEL NUMBER 284TTFNA6576
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, E638, 284TTFNA6576, 15HP, 460V, 1200RPM, 3PH, 284T FR, TEFC

Marathon Motors Severe Duty Motor, E638, 284TTFNA6576, 15HP, 460V, 1200RPM, 3PH, 284T FR, TEFC

Item #: WBB869853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant