x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, E616, 182TTTS6526, 3HP, 460V, 1800RPM, 3PH, 182T FR, TENV

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, E616, 182TTTS6526, 3HP, 460V, 1800RPM, 3PH, 182T FR, TENV

Item #: WBB869596

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $860.00

Quantity

Marathon Motors Severe Duty Motor, E616, 182TTTS6526, 3HP, 460V, 1800RPM, 3PH, 182T FR, TENV

Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

  • HORSEPOWER 3
  • ENCLOSURE TENV
  • FRAME 182T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6205
  • WEIGHT 103 (46.82 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER E616
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 20:1
  • FL AMPS 4
  • OPPOSITE END BEARING SIZE 6205
  • DRIVE END BEARING SIZE 6206
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6206
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 90.2
  • is_motor Yes
  • KVA-CODE K
  • 60 HERTZ kW 2.24
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 182TTTS6526
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, E616, 182TTTS6526, 3HP, 460V, 1800RPM, 3PH, 182T FR, TENV

Marathon Motors Severe Duty Motor, E616, 182TTTS6526, 3HP, 460V, 1800RPM, 3PH, 182T FR, TENV

Item #: WBB869596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant