x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, E609, 324TSTFS6501, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, E609, 324TSTFS6501, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Item #: WBB868375

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,415.00

Quantity

Marathon Motors Severe Duty Motor, E609, 324TSTFS6501, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

  • HORSEPOWER 40
  • ENCLOSURE TEFC
  • FRAME 324TS
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6311
  • WEIGHT 697 (316.82 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER E609
  • RPM RANGE 3001-3600
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 20:1
  • FL AMPS 47
  • OPPOSITE END BEARING SIZE 6311
  • DRIVE END BEARING SIZE 6312
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6312
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 93.6
  • is_motor Yes
  • KVA-CODE G
  • 60 HERTZ kW 30
  • 60 HERTZ RPMS 3600
  • MODEL NUMBER 324TSTFS6501
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, E609, 324TSTFS6501, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Marathon Motors Severe Duty Motor, E609, 324TSTFS6501, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Item #: WBB868375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant