x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, E456, 405TSTFS6526, 100HP, 460V, 1800RPM, 3PH, 405TS FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, E456, 405TSTFS6526, 100HP, 460V, 1800RPM, 3PH, 405TS FR, TEFC

Item #: WBB869822

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $10,292.00

Quantity

Marathon Motors Severe Duty Motor, E456, 405TSTFS6526, 100HP, 460V, 1800RPM, 3PH, 405TS FR, TEFC

Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

  • HORSEPOWER 100
  • ENCLOSURE TEFC
  • FRAME 405TS
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6313
  • WEIGHT 1335 (606.82 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER E456
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 2:1
  • FL AMPS 113
  • OPPOSITE END BEARING SIZE 6313
  • DRIVE END BEARING SIZE 6313
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6313
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 95.4
  • is_motor Yes
  • KVA-CODE F
  • 60 HERTZ kW 75
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 405TSTFS6526
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, E456, 405TSTFS6526, 100HP, 460V, 1800RPM, 3PH, 405TS FR, TEFC

Marathon Motors Severe Duty Motor, E456, 405TSTFS6526, 100HP, 460V, 1800RPM, 3PH, 405TS FR, TEFC

Item #: WBB869822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant