Set Screw Coupling w/Keyway RC-Series, Climax Metal, 2" bore, 3-5/16" outside diameter.
Black Oxide Plated Steel Set Screw Coupling with Keyway. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Set Screw Coupling w/Keyway, 2", Black Oxide Steel With Keyway
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Weight | 7 lbs |
| Diameter | 3-5/16 in |
| Bore Size | 2" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling w/Keyway |
| Manufacturers Part Number | RC-200-KW |
| Brand | Climax Metal |