Aluminum Set Screw Coupling, featuring a traditional cost effective Rigid coupling design. Provides torque transmission & alignment.
Climax Metal, Set Screw Coupling, RC-025-A, RC Series, Aluminum, 1/4" Bore, 1/2"OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Width | 3/4 in |
| Weight | 0.5 oz |
| Diameter | 1/2 in |
| Bore Size | 1/4" |
Product Details
| Material | Aluminum |
| Package Quantity | 20 |
| Description | Set Screw Coupling |
| Series | RC |
| Manufacturers Part Number | RC-025-A |
| Set Screw | 10-32 X 1/8 |
| Brand | Climax Metal |