x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Coupling, 5/16" Bore, GRC-031

Set Screw Coupling, 5/16" Bore, GRC-031

Item #: WBB263926

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7.10

Quantity

Customers Also Viewed

Set Screw Coupling, 5/16" bore, 5/8 " outside diameter.

Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.

  • DESCRIPTION Set Screw Coupling
  • WEIGHT OZ 0.3
  • CONSTRUCTION Black Oxide Steel
  • BORE SIZE 5/16"
  • SET SCREW 10-32 x 1/8
  • WIDTH INCHES 1 (2.54 cm)
  • OUTSIDE DIAMETER INCHES 5/8" (1.59 cm)
  • MANUFACTURERS PART NUMBER GRC-031
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Coupling, 5/16" Bore, GRC-031

Set Screw Coupling, 5/16" Bore, GRC-031

Item #: WBB263926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant