Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Climax Metal

Model # :WBB282902

MPN #: RC-112

Set Screw Coupling, 1-1/8", Black Oxide Steel, RC-112

Product Description
Set Screw Coupling RC-Series, Climax Metal, 1-1/8" bore, 2-1/8" outside diameter.

Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.

PRICE
$66.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Weight3 lbs
Diameter2-1/8 in
Bore Size1-1/8"

Product Details

MaterialBlack Oxide Steel
DescriptionSet Screw Coupling
Manufacturers Part NumberRC-112
BrandClimax Metal