Set Screw Coupling RC-Series, Climax Metal, 1" bore, 2" outside diameter.
Stainless Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Set Screw Coupling, 1", Stainless Steel, RC-100-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Weight | 2 lbs |
| Diameter | 2 in |
| Bore Size | 1" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Coupling |
| Manufacturers Part Number | RC-100-S |
| Brand | Climax Metal |