Set Screw Coupling RC-Series, Climax Metal, 3/4" bore, 1-1/2" outside diameter.
Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Set Screw Coupling, 3/4", Black Oxide Steel, RC-075
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Weight | 0.7 lbs |
| Diameter | 1-1/2 in |
| Bore Size | 3/4" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling |
| Manufacturers Part Number | RC-075 |
| Brand | Climax Metal |