x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Coupling, 5/16", Black Oxide Steel

Set Screw Coupling, 5/16", Black Oxide Steel

Item #: WBB282650

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Quantity

Customers Also Viewed

Set Screw Coupling RC-Series, Climax Metal, 5/16" bore, 5/8" outside diameter.

Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.

  • DESCRIPTION Set Screw Coupling
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861356760
  • BORE SIZE 5/16"
  • LENGTH INCHES 1" (2.54 cm)
  • MANUFACTURERS PART NUMBER RC-031
  • OUTSIDE DIAMETER INCHES 5/8" (1.59 cm)
  • BRAND Climax Metal
  • WEIGHT LBS. 0.0625 (.03 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 5/16", Black Oxide Steel

Item #: B282651

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$10.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Coupling, 5/16", Black Oxide Steel

Set Screw Coupling, 5/16", Black Oxide Steel

Item #: WBB282650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant