Black Oxide Plated Steel Set Screw Collar with Keyway. Traditional cost effective collar design.
Climax Metal, Set Screw Collar W/Keyway C-100-KW, 1" Bore, Black Oxide
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight | 3 oz |
| Diameter | 1-1/2 in |
| Bore Size | 1" |
Product Details
| Material | Black Oxide Steel |
| Package Quantity | 25 |
| Description | Set Screw Collar W/Keyway |
| Series | C-KW |
| Manufacturers Part Number | C-100-KW |
| Set Screw | 5/16-24 |
| Brand | Climax Metal |