Set Screw Collar with Keyway C-KW-Series, Climax Metal, 1-1/4" bore, 2" outside diameter.
Stainless Steel Set Screw Collar with Keyway. Traditional cost effective collar design.
Set Screw Collar with Keyway C-KW-Series, 1-1/4", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 0.4 lbs |
| Diameter | 2 in |
| Bore Size | 1-1/4" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-125-S-KW |
| Brand | Climax Metal |