Set Screw Collar, 1 " bore, 1 5/8 " outside diameter.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 1 " Bore, GSC-100-SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.50
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight | 3 oz |
| Diameter | 1-5/8 in |
| Bore Size | 1" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-100-SS |
| Set Screw | 5/16-18 x 5/16 |
| Brand | Climax Metal |