x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Collar, 5", Zinc Plated Steel

Set Screw Collar, 5", Zinc Plated Steel

Item #: WBB282362

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $177.95

Quantity

Customers Also Viewed

Set Screw Collar C-Series, Climax Metal, 5" bore, 6" outside diameter.

Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.

  • DESCRIPTION Set Screw Collar
  • CONSTRUCTION Zinc Plated Steel
  • UPC 044861038499
  • BORE SIZE 5"
  • WIDTH INCHES 1-1/4 (3.18 cm)
  • MANUFACTURERS PART NUMBER C-500
  • OUTSIDE DIAMETER INCHES 6" (15.24 cm)
  • WEIGHT LBS. 3.5000 (1.59 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Set Screw Collar, 4-15/16", Zinc Plated Steel

Item #: B283253

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$148.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Collar, 5", Zinc Plated Steel

Set Screw Collar, 5", Zinc Plated Steel

Item #: WBB282362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant