Set Screw Collar C-Series, Climax Metal, 4-7/16" bore, 5-1/2" outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 4-7/16", Zinc Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Weight | 3 lbs |
| Diameter | 5-1/2 in |
| Bore Size | 4-7/16" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-443 |
| Brand | Climax Metal |