x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Collar, 4-3/16", Zinc Plated Steel

Set Screw Collar, 4-3/16", Zinc Plated Steel

Item #: WBB283304

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Quantity

Customers Also Viewed

Set Screw Collar C-Series, Climax Metal, 4-3/16" bore, 5-1/2" outside diameter.

Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.

  • DESCRIPTION Set Screw Collar
  • CONSTRUCTION Zinc Plated Steel
  • UPC 044861002001
  • BORE SIZE 4-3/16"
  • WIDTH INCHES 1-1/8 (2.86 cm)
  • MANUFACTURERS PART NUMBER C-418
  • OUTSIDE DIAMETER INCHES 5-1/2" (13.97 cm)
  • WEIGHT LBS. 3.1875 (1.45 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Set Screw Collar, 4-1/2", Zinc Plated Steel

Item #: B283307

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$124.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Collar, 4-3/16", Zinc Plated Steel

Set Screw Collar, 4-3/16", Zinc Plated Steel

Item #: WBB283304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant