Set Screw Collar C-Series, Climax Metal, 2-7/8" bore, 4" outside diameter.
Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 2-7/8", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Weight | 2 lbs |
| Diameter | 4 in |
| Bore Size | 2-7/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-287-BO |
| Brand | Climax Metal |