x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Collar, 2-3/4", Zinc Plated Steel

Set Screw Collar, 2-3/4", Zinc Plated Steel

Item #: WBB283597

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Zinc Plated Steel
  • Black Oxide Steel
  • Stainless Steel
  • Unplated Steel
  • Aluminum

Zinc Plated Steel

Price: $31.95

Quantity

Customers Also Viewed

Set Screw Collar C-Series, Climax Metal, 2-3/4" bore, 4" outside diameter.

Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.

  • DESCRIPTION Set Screw Collar
  • CONSTRUCTION Zinc Plated Steel
  • UPC 044861023792
  • BORE SIZE 2-3/4"
  • WIDTH INCHES 1-1/8 (2.86 cm)
  • MANUFACTURERS PART NUMBER C-275
  • OUTSIDE DIAMETER INCHES 4" (10.16 cm)
  • WEIGHT LBS. 2.0938 (.95 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Set Screw Collar, 2-15/16", Zinc Plated Steel

Item #: B283777

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Collar, 2-3/4", Zinc Plated Steel

Set Screw Collar, 2-3/4", Zinc Plated Steel

Item #: WBB283597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant