Set Screw Collar C-Series, Climax Metal, 2-1/2" bore, 3-1/2" outside diameter.
Aluminum Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 2-1/2", Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight | 0.4 lbs |
| Diameter | 3-1/2 in |
| Bore Size | 2-1/2" |
Product Details
| Material | Aluminum |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-250-A |
| Brand | Climax Metal |