Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283196

MPN #: C-218-S

Set Screw Collar, 2-3/16", Stainless Steel

Product Description
Set Screw Collar C-Series, Climax Metal, 2-3/16" bore, 3-1/4" outside diameter.

Stainless Steel Set Screw Collar. Traditional cost effective collar design.

PRICE
$149.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15/16 in
Weight1 lbs
Diameter3-1/4 in
Bore Size2-3/16"

Product Details

MaterialStainless Steel
DescriptionSet Screw Collar
Manufacturers Part NumberC-218-S
BrandClimax Metal