Set Screw Collar C-Series, Climax Metal, 2" bore, 3" outside diameter.
Unplated Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 2", Unplated Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.75
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 0.9 lbs |
| Diameter | 3 in |
| Bore Size | 2" |
Product Details
| Material | Unplated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-200-DT |
| Brand | Climax Metal |