
Price: $20.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Set Screw Collar C-Series, Climax Metal, 2" bore, 3" outside diameter.
Aluminum Set Screw Collar. Traditional cost effective collar design.
Aluminum Set Screw Collar. Traditional cost effective collar design.
- DESCRIPTION Set Screw Collar
- CONSTRUCTION Aluminum
- UPC 044861005149
- BORE SIZE 2"
- WIDTH INCHES 7/8 (2.22 cm)
- MANUFACTURERS PART NUMBER C-200-A
- OUTSIDE DIAMETER INCHES 3" (7.62 cm)
- WEIGHT LBS. 0.3125 (.14 kg)
- BRAND Climax Metal
Customer Review
Product Q & A
There are no questions for this product.

Set Screw Collar, 2", Aluminum
$20.0
- Product Information
- Customer Review
- Product Q&A