Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283764

MPN #: C-187-A

Set Screw Collar, 1-7/8", Aluminum

Product Description
Set Screw Collar C-Series, Climax Metal, 1-7/8" bore, 2-3/4" outside diameter.

Aluminum Set Screw Collar. Traditional cost effective collar design.

PRICE
$46.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/8 in
Weight0.3 lbs
Diameter2-3/4 in
Bore Size1-7/8"

Product Details

MaterialAluminum
DescriptionSet Screw Collar
Manufacturers Part NumberC-187-A
BrandClimax Metal