Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283410

MPN #: C-156-BO

Set Screw Collar, 1-9/16", Black Oxide Steel

Product Description
Set Screw Collar C-Series, Climax Metal, 1-9/16" bore, 2-1/2" outside diameter.

Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.

PRICE
$19.75

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13/16 in
Weight0.7 lbs
Diameter2-1/2 in
Bore Size1-9/16"

Product Details

MaterialBlack Oxide Steel
DescriptionSet Screw Collar
Manufacturers Part NumberC-156-BO
BrandClimax Metal