Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283404

MPN #: C-150-S

Set Screw Collar, 1-1/2", Stainless Steel

Product Description
Set Screw Collar C-Series, Climax Metal, 1-1/2" bore, 2-1/4" outside diameter.

Stainless Steel Set Screw Collar. Traditional cost effective collar design.

PRICE
$55.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight0.5 lbs
Diameter2-1/4 in
Bore Size1-1/2"

Product Details

MaterialStainless Steel
DescriptionSet Screw Collar
Manufacturers Part NumberC-150-S
BrandClimax Metal