Set Screw Collar C-Series, Climax Metal, 1-1/2" bore, 2-1/4" outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 1-1/2", Zinc Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.75
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight | 0.5 lbs |
| Diameter | 2-1/4 in |
| Bore Size | 1-1/2" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-150 |
| Brand | Climax Metal |