Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283707

MPN #: C-143

Set Screw Collar, 1-7/16", Zinc Plated Steel

Product Description
Set Screw Collar C-Series, Climax Metal, 1-7/16" bore, 2-1/4" outside diameter.

Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.

PRICE
$12.25

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight0.5 lbs
Diameter2-1/4 in
Bore Size1-7/16"

Product Details

MaterialZinc Plated Steel
DescriptionSet Screw Collar
Manufacturers Part NumberC-143
BrandClimax Metal