Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283704

MPN #: C-137-BO

Set Screw Collar, 1-3/8", Black Oxide Steel

Product Description
Set Screw Collar C-Series, Climax Metal, 1-3/8" bore, 2-1/8" outside diameter.

Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.

PRICE
$13.75

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight0.4 lbs
Diameter2-1/8 in
Bore Size1-3/8"

Product Details

MaterialBlack Oxide Steel
DescriptionSet Screw Collar
Manufacturers Part NumberC-137-BO
BrandClimax Metal