Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283317

MPN #: C-106-BO

Set Screw Collar, 1-1/16", Black Oxide Steel

Product Description
Set Screw Collar C-Series, Climax Metal, 1-1/16" bore, 1-3/4" outside diameter.

Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.

PRICE
$8.60

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Weight0.3 lbs
Diameter1-3/4 in
Bore Size1-1/16"

Product Details

MaterialBlack Oxide Steel
DescriptionSet Screw Collar
Manufacturers Part NumberC-106-BO
BrandClimax Metal