Set Screw Collar C-Series, Climax Metal, 1-1/16" bore, 1-3/4" outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 1-1/16", Zinc Plated Steel
|
Questions & Answers (0)
Product Description
PRICE
$9.10
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight | 0.3 lbs |
| Diameter | 1-3/4 in |
| Bore Size | 1-1/16" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-106 |
| Brand | Climax Metal |