Set Screw Collar C-Series, Climax Metal, 1" bore, 1-1/2" outside diameter.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 1", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight | 0.2 lbs |
| Diameter | 1-1/2 in |
| Bore Size | 1" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-100-S |
| Brand | Climax Metal |