Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283134

MPN #: C-087-DT

Set Screw Collar, 7/8", Unplated Steel

Product Description
Set Screw Collar C-Series, Climax Metal, 7/8" bore, 1-1/2" outside diameter.

Unplated Steel Set Screw Collar. Traditional cost effective collar design.

PRICE
$5.90

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9/16 in
Weight0.2 lbs
Diameter1-1/2 in
Bore Size7/8"

Product Details

MaterialUnplated Steel
DescriptionSet Screw Collar
Manufacturers Part NumberC-087-DT
BrandClimax Metal