Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283649

MPN #: C-081-A

Set Screw Collar, 13/16", Aluminum

Product Description
Set Screw Collar C-Series, Climax Metal, 13/16" bore, 1-1/4" outside diameter.

Aluminum Set Screw Collar. Traditional cost effective collar design.

PRICE
$13.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9/16 in
Weight0 lbs
Diameter1-1/4 in
Bore Size13/16"

Product Details

MaterialAluminum
DescriptionSet Screw Collar
Manufacturers Part NumberC-081-A
BrandClimax Metal