Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283616

MPN #: C-075-A

Set Screw Collar, 3/4", Aluminum

Product Description
Set Screw Collar C-Series, Climax Metal, 3/4" bore, 1-1/4" outside diameter.

Aluminum Set Screw Collar. Traditional cost effective collar design.

PRICE
$10.25

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9/16 in
Weight0 lbs
Diameter1-1/4 in
Bore Size3/4"

Product Details

MaterialAluminum
DescriptionSet Screw Collar
Manufacturers Part NumberC-075-A
BrandClimax Metal