x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Collar, 7/16", Black Oxide Steel

Set Screw Collar, 7/16", Black Oxide Steel

Item #: WBB282328

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 316 Stainless Steel
  • Black Oxide Steel
  • Stainless Steel
  • Unplated Steel
  • Aluminum
  • Yellow Zinc Dichromate
  • Zinc Plated Steel

Black Oxide Steel

Price: $1.95

Quantity

Customers Also Viewed

Set Screw Collar C-Series, Climax Metal, 7/16" bore, 7/8" outside diameter.

Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.

  • DESCRIPTION Set Screw Collar
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861143407
  • BORE SIZE 7/16"
  • WIDTH INCHES 7/16 (1.11 cm)
  • MANUFACTURERS PART NUMBER C-043-BO
  • OUTSIDE DIAMETER INCHES 7/8" (2.22 cm)
  • WEIGHT LBS. 0.0500 (.02 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Collar, 7/16", Black Oxide Steel

Set Screw Collar, 7/16", Black Oxide Steel

Item #: WBB282328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant