x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Collar, 3/8", Unplated Steel

Set Screw Collar, 3/8", Unplated Steel

Item #: WBB282324

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Unplated Steel
  • Yellow Zinc Dichromate
  • Aluminum
  • 316 Stainless Steel
  • Black Oxide Steel
  • Stainless Steel
  • Zinc Plated Steel

Unplated Steel

Price: $1.35

Quantity

Customers Also Viewed

Set Screw Collar C-Series, Climax Metal, 3/8" bore, 3/4" outside diameter.

Unplated Steel Set Screw Collar. Traditional cost effective collar design.

  • DESCRIPTION Set Screw Collar
  • CONSTRUCTION Unplated Steel
  • UPC 044861001400
  • BORE SIZE 3/8"
  • WIDTH INCHES 3/8 (.95 cm)
  • OUTSIDE DIAMETER INCHES 3/4" (1.91 cm)
  • MANUFACTURERS PART NUMBER C-037-DT
  • WEIGHT LBS. 0.0313 (.01 kg)
  • BRAND Climax Metal
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Chris

    Date: April 23, 2019

    Good quality
    Your review:
    Well machined and good price
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Collar, 3/8", Unplated Steel

Set Screw Collar, 3/8", Unplated Steel

Item #: WBB282324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant