Set Screw Collar C-Series, Climax Metal, 3/8" bore, 3/4" outside diameter.
Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 3/8", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.67
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight | 0 lbs |
| Diameter | 3/4 in |
| Bore Size | 3/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-037-BO |
| Brand | Climax Metal |