x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Collar, 5/16", Stainless Steel

Set Screw Collar, 5/16", Stainless Steel

Item #: WBB282319

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Stainless Steel
  • Yellow Zinc Dichromate
  • 316 Stainless Steel
  • Zinc Plated Steel
  • Unplated Steel
  • Black Oxide Steel
  • Aluminum

Stainless Steel

Price: $4.02

Quantity

Customers Also Viewed

Set Screw Collar C-Series, Climax Metal, 5/16" bore, 5/8" outside diameter.

Stainless Steel Set Screw Collar. Traditional cost effective collar design.

  • DESCRIPTION Set Screw Collar
  • CONSTRUCTION Stainless Steel
  • UPC 044861090367
  • BORE SIZE 5/16"
  • WIDTH INCHES 5/16 (.79 cm)
  • MANUFACTURERS PART NUMBER C-031-S
  • OUTSIDE DIAMETER INCHES 5/8" (1.59 cm)
  • WEIGHT LBS. 0.0188 (.01 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Collar, 5/16", Stainless Steel

Set Screw Collar, 5/16", Stainless Steel

Item #: WBB282319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant