Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283205

MPN #: C-018-A

Set Screw Collar, 3/16", Aluminum

Product Description
Set Screw Collar C-Series, Climax Metal, 3/16" bore, 7/16" outside diameter.

Aluminum Set Screw Collar. Traditional cost effective collar design.

PRICE
$5.60

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/4 in
Weight0 lbs
Diameter7/16 in
Bore Size3/16"

Product Details

MaterialAluminum
DescriptionSet Screw Collar
Manufacturers Part NumberC-018-A
BrandClimax Metal