Set Screw Collar C-Series, Climax Metal, 3/32" bore, 3/8" outside diameter.
Unplated Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 3/32", Unplated Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.87
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/16 in |
| Weight | 0 lbs |
| Diameter | 3/8 in |
| Bore Size | 3/32" |
Product Details
| Material | Unplated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-009-DT |
| Brand | Climax Metal |