Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283736

MPN #: C-006-DT

Set Screw Collar, 1/16", Unplated Steel

Product Description
Set Screw Collar C-Series, Climax Metal, 1/16" bore, 1/4" outside diameter.

Unplated Steel Set Screw Collar. Traditional cost effective collar design.

PRICE
$3.87

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/16 in
Weight0 lbs
Diameter1/4 in
Bore Size1/16"

Product Details

MaterialUnplated Steel
DescriptionSet Screw Collar
Manufacturers Part NumberC-006-DT
BrandClimax Metal