x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Collar, 1/16", Zinc Plated Steel

Set Screw Collar, 1/16", Zinc Plated Steel

Item #: WBB282162

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 316 Stainless Steel
  • Black Oxide Steel
  • Aluminum
  • Unplated Steel
  • Yellow Zinc Dichromate
  • Zinc Plated Steel
  • Stainless Steel

Zinc Plated Steel

Price: $1.70

Quantity

Customers Also Viewed

Set Screw Collar C-Series, Climax Metal, 1/16" bore, 1/4" outside diameter.

Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.

  • DESCRIPTION Set Screw Collar
  • CONSTRUCTION Zinc Plated Steel
  • UPC 044861005088
  • BORE SIZE 1/16"
  • WIDTH INCHES 3/16 (.48 cm)
  • MANUFACTURERS PART NUMBER C-006
  • OUTSIDE DIAMETER INCHES 1/4" (.64 cm)
  • WEIGHT LBS. 0.0188 (.01 kg)
  • BRAND Climax Metal
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: AJ

    Date: April 23, 2019

    Great Product! But what's the size of the Wrench?
    Your review:
    Timely delivery, great quality/consistency, exactly what is advertised, but no wrench specifications!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Collar, 1/16", Zinc Plated Steel

Set Screw Collar, 1/16", Zinc Plated Steel

Item #: WBB282162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant