Set 9 BriteGuard Plated Balldriver Screwdrivers 1.5-10mm - 16699
Balldriver® Tip Hex Screwdriver Set of 9 pcs w/BriteGuard™ Finish. Set includes Sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm.
Bondhus 16699 Set 9 BriteGuard Plated Balldriver Screwdrivers 1.5-10mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Set Size Range | 1.5MM-10MM |
Product Details
| Type | Screwdriver Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 9 |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Standard Length |
| Tamper Resistant | No |
| Package Quantity | Set |
| Manufacturers Part Number | 16699 |
| Ball End | Yes |
| Brand | Bondhus |