Set 9 Balldriver Power Bits 2-12mm - 10899
Balldriver® Tip Power Bit Set of 9 pcs w/ProGuard™ Finish. Set Includes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm & 12mm.
Bondhus 10899 Set 9 Balldriver Power Bits 2-12mm
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$52.95was $54.95
Save $2.00 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various in |
| Tip Size | Various (Set) in |
| Size | Various in |
| Handle Length | 3" |
| Set Size Range | 2MM-12MM |
Product Details
| Type | Power Bit Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 9 |
| Case/Stand/Pouch Included | None |
| Shank Type | Hex |
| Color | Black |
| Series | Balldriver® |
| Style | Insert Bit |
| Tamper Resistant | No |
| Material | Steel |
| Package Quantity | Set |
| Manufacturers Part Number | 10899 |
| Tip Type | Ball End Hex |
| Ball End | Yes |
| Brand | Bondhus |